Motion
50845
Big Cat Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 7 in Disc Diameter, 80 Grit, 8600 RPM, Package Qty: 10
MI ITEM #01553653
MFR #50845
List Price$31.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Cat Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 7 in Disc Diameter, 80 Grit, 8600 RPM, Package Qty: 10
MI ITEM #01553653
MFR #50845

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.64/each for your price

Overview

Mfr description
50845 TIGER DISC BIG CAT ABR FLAP DISC
  • A Thicker Disc with Larger Flaps Which Conforms to Curved and Irregular Surfaces
  • Produces a Consistent Finish, 30-40 Percent Longer Life Than Standard Flap Discs

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    80
  • Backing Material
    Cloth
  • Application
    Grinding
  • Trimmable
    Not Trimmable
  • Manufacturer Upc Number
    012382508456
  • UPC_NO
    012382508456
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text