Motion
50902
Coated Flap Disc - Type 29, 3 in Disc Diameter, 36 Grit, 20000 RPM, Package Qty: 10
MI ITEM #01553663
MFR #50902
List Price$11.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Flap Disc - Type 29, 3 in Disc Diameter, 36 Grit, 20000 RPM, Package Qty: 10
MI ITEM #01553663
MFR #50902

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.52/each for your price

Overview

Mfr description
50902 3" BOBCAT(TM) ABRASIVE FLAP DISC
  • Used on right angle air die grinders for smooth grinding and enhanced conformability
  • Small size allows access to confined areas

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    36
  • Backing Material
    Cloth
  • Application
    Grinding
  • Trimmable
    Not Trimmable
  • Manufacturer Upc Number
    012382509026
  • UPC_NO
    012382509026
  • Manufacturer Package Quantity
    10
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text