Motion
50913
Coated Flap Disc - Type 27, 3 in Disc Diameter, 40 Grit, 20000 rpm
Mi Item #01553669
MFR #50913
Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Flap Disc - Type 27, 3 in Disc Diameter, 40 Grit, 20000 rpm
Mi Item #01553669
MFR #50913

Mfr description
50913 3" BOBCAT ABRASIVE FLAP DISC
  • The threaded arbor S mount is compatible for use on both industry standard hub pads and S mount mandrels
  • Used on die grinders for smooth grinding and enhanced conformability in tight areas
  • Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.58/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Weight
    0.09 lbs

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding
  • Arbor Type
    Screw
  • Backing Material
    Cloth
  • Flap Disc Type
    Type 27
  • For Use With
    Die Grinders
  • Form Material
    Zirconia Alumina Cloth
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    50913
  • Manufacturer Upc Number
    012382509132
  • Max Rpm
    20000 rpm
  • Package Qty
    10
  • Series
    BobCat
  • Substrate
    Plastic
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382509132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)