Motion
50914
Coated Flap Disc - Type 27, 3 in Disc Diameter, 60 Grit, 20000 RPM, Package Qty: 10
MI ITEM #01553670
MFR #50914
Your Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Flap Disc - Type 27, 3 in Disc Diameter, 60 Grit, 20000 RPM, Package Qty: 10
MI ITEM #01553670
MFR #50914

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.58/each(List $8.71)

Overview

Mfr description
50914 3" BOBCAT ABRASIVE FLAP DISC
  • The threaded arbor S mount is compatible for use on both industry standard hub pads and S mount mandrels
  • Used on die grinders for smooth grinding and enhanced conformability in tight areas
  • Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure
  • Flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours
  • Composite backing will not mark the workpiece
  • Best on carbon steel, structural steel, stainless steel, and cast iron

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Backing Material
    Cloth
  • Application
    Finishing, Grinding
  • Trimmable
    Not Trimmable
  • Manufacturer Upc Number
    012382509149
  • UPC_NO
    012382509149
  • Manufacturer Package Quantity
    10
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text