Motion
50916
Coated Flap Disc - Type 27, 3 in Disc Diameter, 120 Grit, 20000 rpm
MI ITEM #01553672
MFR #50916
Your Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Flap Disc - Type 27, 3 in Disc Diameter, 120 Grit, 20000 rpm
MI ITEM #01553672
MFR #50916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.58/each(List $8.71)

Overview

Mfr description
50916 3" BOBCAT ABRASIVE FLAP DISC
  • Used on right angle air die grinders for smooth grinding and enhanced conformability
  • Small size allows access to confined areas

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    120
  • Backing Material
    Cloth
  • Max Rpm
    20000 rpm
  • Application
    Grinding
  • For Use With
    Norton Speed-Lok TS Back-Up Pads
  • Trimmable
    Not Trimmable
  • Manufacturer Upc Number
    012382509163
  • UPC_NO
    012382509163
  • Manufacturer Package Quantity
    10
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text