Motion
51454
Non-Woven Hand Pad, Heavy-Duty, AO
Mi Item #01553675
MFR #51454
Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Woven Hand Pad, Heavy-Duty, AO
Mi Item #01553675
MFR #51454

Mfr description
51454 FLEXFINISH HAND PAD
  • Ideal for cleaning and conditioning surfaces by hand
  • Hand pad is non-metallic and does not produce after-rust on work surfaces
  • Industrial grade
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.78/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Manufacturer Upc Number
    012382514549
  • Pad Holder Color
    Tan
  • Product Types
    Hand Pad
  • UPC_NO
    012382514549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)