Motion
51456
Non-Woven Hand Pad, Economy, AO
MI ITEM #01553676
MFR #51456
List Price$1.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Woven Hand Pad, Economy, AO
MI ITEM #01553676
MFR #51456

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.79/each for your price

Overview

Mfr description
51456 FLEXFINISH HAND PAD
  • Ideal for cleaning and conditioning surfaces by hand
  • Hand pad is non-metallic and does not produce after-rust on work surfaces

Specifications

  • Product Types
    Hand Pad
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Fine
  • Pad Holder Color
    Green
  • Overall Width
    6 in
  • Overall Length
    9 in
  • Manufacturer Upc Number
    012382514563
  • UPC_NO
    012382514563

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text