Motion
51508
Non-Woven Finishing Disc - 3 in Disc Dia, 18000 RPM, 25 Per Pack
MI ITEM #01553688
MFR #51508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Woven Finishing Disc - 3 in Disc Dia, 18000 RPM, 25 Per Pack
MI ITEM #01553688
MFR #51508

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51508 3" FLEXFINISH SURF. COND. DISC

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Grade
    Coarse
  • Max Rpm
    18000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Brown
  • Manufacturer Upc Number
    012382515089
  • UPC_NO
    012382515089
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text