Motion
51513
4-1/2" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Medium
MI ITEM #01553693
MFR #51513
Your Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Medium
MI ITEM #01553693
MFR #51513

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.81/each(List $6.69)

Overview

Mfr description
51513 FLEXFINISH SURF. COND. DISC
  • Have an open construction, scrim reinforcement and a superior resin system
  • These features minimize loading, heat build-up, fraying of disc edges, grain shedding and extend disc life, providing superior performance
  • Hook and Loop Style Discs

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Grit Number
    100-150
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Maroon
  • Manufacturer Upc Number
    012382515133
  • UPC_NO
    012382515133
  • Color
    Maroon
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Hook & Loop
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text