Motion
51523
7" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Coarse
MI ITEM #01553703
MFR #51523
List Price$13.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Coarse
MI ITEM #01553703
MFR #51523

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.21/each for your price

Overview

Mfr description
51523 7" FLEXFINISH SURF. COND. DISC
  • Hook and Loop Style Discs

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Grit Number
    50-80
  • Grade
    Coarse
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Brown
  • Manufacturer Upc Number
    012382515232
  • UPC_NO
    012382515232
  • Color
    Brown
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Hook & Loop
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text