Motion
51531
2" Non-Woven Surface Conditioning Disc, Plastic Button Style, AO - Medium
MI ITEM #01553711
MFR #51531
List Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Non-Woven Surface Conditioning Disc, Plastic Button Style, AO - Medium
MI ITEM #01553711
MFR #51531

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.35/each for your price

Overview

Mfr description
51531 2" FLEXFINISH SURF. COND. DISC
  • Plastic Button Style Back Up Pads
  • Compatible with 3M Roloc™ Back-Up Pads

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Grit Number
    100-150
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Maroon
  • Manufacturer Upc Number
    012382515317
  • UPC_NO
    012382515317
  • Color
    Maroon
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change Type R
  • Overall Length
    2.0000 in
  • Overall Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought