Motion
51532
Non-Woven Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 50-80 Grit
MI ITEM #01553712
MFR #51532
Your Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Woven Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 50-80 Grit
MI ITEM #01553712
MFR #51532

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.30/each(List $2.65)

Overview

Mfr description
51532 2" FLEXFINISH SURF. COND. DISC
  • Plastic Button Style Back Up Pads
  • Compatible with 3M Roloc™ Back-Up Pads

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    50-80
  • Grade
    Coarse
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Brown
  • Manufacturer Upc Number
    012382515324
  • UPC_NO
    012382515324
  • Color
    Brown
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change Type R
  • Overall Diameter
    2.0000 in
  • Overall Length
    2.0000 in
  • Overall Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text