Motion
51533
3" Non-Woven Surface Conditioning Disc, Plastic Button Style, AO - Very Fine
MI ITEM #01553713
MFR #51533
Your Price$3.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Non-Woven Surface Conditioning Disc, Plastic Button Style, AO - Very Fine
MI ITEM #01553713
MFR #51533

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.24/each(List $3.89)

Overview

Mfr description
51533 3" FLEXFINISH SURF. COND. DISC
  • Have an open construction, scrim reinforcement and a superior resin system
  • These features minimize loading, heat build-up, fraying of disc edges, grain shedding and extend disc life, providing superior performance
  • Plastic button style discs
  • Compatible with 3M Roloc back-up pads

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Grit Number
    240-360
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Blue
  • Manufacturer Upc Number
    012382515331
  • UPC_NO
    012382515331
  • Color
    Blue
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Quick-Change Type R
  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text