Motion
51534
Non-Woven Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 100-150 Grit
MI ITEM #01553714
MFR #51534
Your Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Woven Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 100-150 Grit
MI ITEM #01553714
MFR #51534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.38/each(List $3.89)

Overview

Mfr description
51534 3" FLEXFINISH SURF. COND. DISC
  • Surface conditioning disc have an open construction, scrim reinforcement and superior resin system
  • The features minimize loading, heat buildup, fraying of disc edges, grain shedding and extend disc life, providing superior performance
  • Standard pack of 50
  • Applications Light deburring, surface preparation, blending light scratches, removing rust and corrosion, removing rust and oxidation, cleaning and removing stains from stainless steel, producing satin finishes on aluminum and stainless steel

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100-150
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Maroon
  • Manufacturer Upc Number
    012382515348
  • UPC_NO
    012382515348
  • Color
    Maroon
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Quick-Change Type R
  • Overall Diameter
    3.0000 in
  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text