Motion
51535
3" Non-Woven Surface Conditioning Disc, Plastic Button Style, AO - Coarse
MI ITEM #01553715
MFR #51535
List Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Non-Woven Surface Conditioning Disc, Plastic Button Style, AO - Coarse
MI ITEM #01553715
MFR #51535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.50/each for your price

Overview

Mfr description
51535 3" FLEXFINISH SURF. COND. DISC
  • Plastic Button Style Back Up Pads
  • Compatible with 3M Roloc™ Back-Up Pads

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Grit Number
    50-80
  • Grade
    Coarse
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Brown
  • Manufacturer Upc Number
    012382515355
  • UPC_NO
    012382515355
  • Color
    Brown
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Quick-Change Type R
  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text