Motion
51551
Disc Backing Pad - 2.0000 in Pad Diameter, 0.2500 in Shank Diameter
Mi Item #01553720
MFR #51551
Price$29.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 2.0000 in Pad Diameter, 0.2500 in Shank Diameter
Mi Item #01553720
MFR #51551

Mfr description
51551 2" DRIVE HOLDER
  • Plastic button style back-up pads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.77/each

Specifications

Dimensions

  • Diameter
    2 in
  • Overall Length
    1.7500 in
  • Pad Diameter
    2.0000 in
  • Shank Diameter
    0.2500 in
  • Weight
    0.25 lbs

Details

  • Application
    Accessory
  • Body Material
    Plastic
  • Manufacturer Package Quantity
    1
  • Manufacturer Upc Number
    012382515515
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    012382515515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)