Motion
51552
Disc Backing Pad - 3.0000 in Pad Diameter, 0.2500 in Shank Diameter
MI ITEM #01553721
MFR #51552
Your Price$24.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 3.0000 in Pad Diameter, 0.2500 in Shank Diameter
MI ITEM #01553721
MFR #51552

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.03/each(List $33.63)

Overview

Mfr description
51552 3" DRIVE HOLDER
  • Plastic button style back-up pads

Specifications

  • Pad Diameter
    3.0000 in
  • Shank Diameter
    0.2500 in
  • Application
    Accessory
  • Body Material
    Plastic
  • Overall Length
    2.7500 in
  • Diameter
    3 in
  • Manufacturer Upc Number
    012382515522
  • UPC_NO
    012382515522
  • Manufacturer Package Quantity
    1
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought