Motion
51569
4-1/2" Back-up Pad for Hook & Loop Surface Conditioning Disc, 5/8"-11 UNC Nut
Mi Item #01553727
MFR #51569
Price$39.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Back-up Pad for Hook & Loop Surface Conditioning Disc, 5/8"-11 UNC Nut
Mi Item #01553727
MFR #51569

Mfr description
51569 4-1/2" DRIVE HOLDER
  • Hook and Loop Style Back Up Pad
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.70/each

Specifications

Dimensions

  • Overall Length
    4.2500 in
  • Pad Diameter
    4-1/2 in
  • Thread Size
    5/8-11 in
  • Weight
    0.13 lbs

Details

  • Application
    Accessory
  • Color
    Black
  • Manufacturer Package Quantity
    1
  • Manufacturer Upc Number
    012382515690
  • Mounting Type
    Hook & Loop
  • UPC_NO
    012382515690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)