Motion
51578
7" Back-up Pad for Hook & Loop Surface Conditioning Disc, 5/8"-11 UNC Nut
Mi Item #01553730
MFR #51578
Price$77.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Back-up Pad for Hook & Loop Surface Conditioning Disc, 5/8"-11 UNC Nut
Mi Item #01553730
MFR #51578

Mfr description
51578 DRIVE HOLDER
  • Open construction, scrim reinforcement and a superior resin system
  • Minimizes loading, heat build-up, fraying of disc edges, grain shedding and extend disc life, providing superior performance
  • Hook and Loop Style Back Up Pad
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.01/each

Specifications

Dimensions

  • Overall Length
    6.7500 in
  • Pad Diameter
    7 in
  • Thread Size
    5/8-11 in
  • Weight
    0.31 lbs

Details

  • Application
    Accessory
  • Color
    Black
  • Manufacturer Package Quantity
    1
  • Manufacturer Upc Number
    012382515782
  • Mounting Type
    Hook & Loop
  • UPC_NO
    012382515782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)