Motion
52003
Tiger Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553756
MFR #52003
Price$7.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553756
MFR #52003

Mfr description
52003 FLAP WHEEL
  • Use on final finishing on metal surfaces, blending and finishing dies, molds, tools, tubing and channels, deburring and mismatch removal on machined parts, smoothing metal, plastics and wood, edge blending and cleaning
  • Stem: 1/4”
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.07/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Long Description
    The 52003 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, and a weight of 0.10 lbs, suitable for deburring, grinding, and surface preparation in tight spaces.
  • Manufacturer Upc Number
    012382520038
  • UPC_NO
    012382520038

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)