Motion
52005
Tiger Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #01553758
MFR #52005
Price$6.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #01553758
MFR #52005

Mfr description
52005 FLAP WHEEL
  • Premium Line Provides Fast Cutting and Long Life
  • Can be dressed to conform to application part
  • A solid hub construction increases balance and reduced vibration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.65/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Long Description
    The 52005 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, and a weight of 0.20 lbs, suitable for fine finishing and blending.
  • Manufacturer Upc Number
    012382520052
  • UPC_NO
    012382520052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)