Motion
52009
Tiger Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553759
MFR #52009
Price$6.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553759
MFR #52009

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.75/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1-1/2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Long Description
    The 52009 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 1-1/2 in wheel diameter, 1 in wheel width, and a weight of 0.90 lbs, suitable for aggressive grinding and deburring.
  • Manufacturer Upc Number
    012382520090
  • UPC_NO
    012382520090

Overview

Mfr description
52009 FLAP WHEEL
  • Premium Line Provides Fast Cutting and Long Life
  • Can be dressed to conform to application part
  • A solid hub construction increases balance and reduced vibration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought