Motion
52010
Tiger Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
Mi Item #01553760
MFR #52010
Price$6.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
Mi Item #01553760
MFR #52010

Mfr description
52010 FLAP WHEEL
  • Use on final finishing on metal surfaces, blending and finishing dies, molds, tools, tubing and channels, deburring and mismatch removal on machined parts, smoothing metal, plastics and wood, edge blending and cleaning
  • Stem: 1/4”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.99/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1-1/2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 52010 is a mounted flap wheel constructed with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 1-1/2 in wheel diameter, 1 in wheel width, and a weight of 0.80 lbs, ideal for general-purpose finishing.
  • Manufacturer Upc Number
    012382520106
  • UPC_NO
    012382520106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)