Motion
52016
Tiger Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553763
MFR #52016
Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553763
MFR #52016

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.58/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 52016 is a mounted flap wheel featuring aluminum oxide abrasive in an 80 grit, with a 1/4 inch shank size, a 2 inch wheel diameter, and a 1 inch wheel width, suitable for general-purpose blending and surface preparation.
  • Manufacturer Upc Number
    012382520168
  • UPC_NO
    012382520168

Overview

Mfr description
52016 FLAP WHEEL
  • Use on final finishing on metal surfaces, blending and finishing dies, molds, tools, tubing and channels, deburring and mismatch removal on machined parts, smoothing metal, plastics and wood, edge blending and cleaning
  • Stem: 1/4”

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought