Motion
52017
Tiger Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553764
MFR #52017
Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553764
MFR #52017

Mfr description
52017 FLAP WHEEL
  • Use on final finishing on metal surfaces, blending and finishing dies, molds, tools, tubing and channels, deburring and mismatch removal on machined parts, smoothing metal, plastics and wood, edge blending and cleaning
  • Stem: 1/4”
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.98/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Long Description
    The 52017 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a weight of 1.10 lbs, ideal for blending and surface preparation.
  • Manufacturer Upc Number
    012382520175
  • UPC_NO
    012382520175

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)