Motion
52028
Tiger Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #01553769
MFR #52028
Price$12.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #01553769
MFR #52028

Mfr description
52028 3" X 1" TIGER COATED ABRASIVE FLAP
  • Premium Line Provides Fast Cutting and Long Life
  • Can be dressed to conform to application part
  • A solid hub construction increases balance and reduced vibration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.56/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 52028 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1 in wheel width, and a weight of 0.28 lbs, ideal for grinding, blending, and surface preparation on metal.
  • Manufacturer Upc Number
    012382520281
  • UPC_NO
    012382520281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)