Motion
52029
Tiger Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553770
MFR #52029
Your Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553770
MFR #52029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.08/each(List $13.94)

Overview

Mfr description
52029 FLAP WHEEL
  • Premium Line Provides Fast Cutting and Long Life
  • Can be dressed to conform to application part
  • A solid hub construction increases balance and reduced vibration

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Manufacturer Upc Number
    012382520298
  • UPC_NO
    012382520298
  • Long Description
    The 52029 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1 in wheel width, and a weight of 0.28 lbs, ideal for blending and surface preparation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text