Motion
52367
Tiger Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #01553775
MFR #52367
List Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #01553775
MFR #52367

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.70/each for your price

Overview

Mfr description
52367 FLAP WHEEL
  • Premium Line Provides Fast Cutting and Long Life
  • Can be dressed to conform to application part
  • A solid hub construction increases balance and reduced vibration

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1/2 in
  • Manufacturer Upc Number
    012382523671
  • UPC_NO
    012382523671
  • Long Description
    The 52367 is a mounted flap wheel constructed with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1/2 in wheel width, and a weight of 0.10 lbs, suitable for light grinding and deburring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text