Motion
52487
Tiger Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2-1/4 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553778
MFR #52487
Your Price$9.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2-1/4 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553778
MFR #52487

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.64/each(List $11.09)

Overview

Mfr description
52487 FLAP WHEEL
  • Premium Line Provides Fast Cutting and Long Life
  • Can be dressed to conform to application part
  • A solid hub construction increases balance and reduced vibration

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Manufacturer Upc Number
    012382524876
  • UPC_NO
    012382524876
  • Long Description
    The 52487 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 2-1/4 in wheel diameter, 1 in wheel width, and a weight of 0.23 lbs, suitable for general-purpose grinding and blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text