Motion
52601
Tiger Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553780
MFR #52601
Your Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553780
MFR #52601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.41/each(List $7.37)

Overview

Mfr description
52601 FLAP WHEEL
  • Premium Line Provides Fast Cutting and Long Life
  • Can be dressed to conform to application part
  • A solid hub construction increases balance and reduced vibration

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Manufacturer Upc Number
    012382526016
  • UPC_NO
    012382526016
  • Long Description
    The 52601 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4-20 in shank size, 1 in wheel diameter, 1 in wheel width, and a weight of 0.05 lbs, suitable for deburring and grinding in tight spaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text