Motion
52621
Tiger Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553786
MFR #52621
Your Price$12.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553786
MFR #52621

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.87/each(List $14.80)

Overview

Mfr description
52621 FLAP WHEEL
  • Use on final finishing on metal surfaces, blending and finishing dies, molds, tools, tubing and channels, deburring and mismatch removal on machined parts, smoothing metal, plastics and wood, edge blending and cleaning
  • Stem: 1/4”

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Manufacturer Upc Number
    012382526214
  • UPC_NO
    012382526214
  • Long Description
    The 52621 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, 1 in wheel width, and a weight of 0.25 lbs, ideal for aggressive stock removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text