Motion
52623
Tiger Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553787
MFR #52623
Your Price$12.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553787
MFR #52623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.87/each(List $14.80)

Overview

Mfr description
52623 FLAP WHEEL

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    012382526238
  • UPC_NO
    012382526238
  • Long Description
    The 52623 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, 1 in wheel width, a maximum speed of 20000 rpm, and a weight of 0.25 lbs, suitable for grinding, blending, and surface preparation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text