Motion
52625
Tiger Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553788
MFR #52625
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553788
MFR #52625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52625 FLAP WHEEL

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    012382526252
  • Long Description
    The 52625 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, 1 in wheel width, a maximum speed of 20000 rpm, and a weight of 0.25 lbs, making it ideal for fine finishing and blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought