Motion
54502
Mounted Flap Wheel - Aluminum Oxide, 320 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553838
MFR #54502
Your Price$21.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 320 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553838
MFR #54502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.63/each(List $24.87)

Overview

Mfr description
54502 2" X 1" FLEXFINISH STEM
  • Ideal for producing satin or decorative finishes on irregular or contoured surfaces
  • Combination of non-woven and coated abrasive materials

Specifications

  • Grit Number
    320
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Manufacturer Upc Number
    012382545024
  • UPC_NO
    012382545024
  • Long Description
    The 54502 is a mounted flap wheel made with aluminum oxide abrasive material and a 320 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a weight of 0.07 lbs, ideal for ultra-fine finishing and polishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought