Motion
54507
Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553843
MFR #54507
List Price$36.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #01553843
MFR #54507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.64/each for your price

Overview

Mfr description
54507 3" X 1" FLEXFINISH STEM
  • Ideal for producing satin or decorative finishes on irregular or contoured surfaces
  • Combination of non-woven and coated abrasive materials

Specifications

  • Grit Number
    180
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Manufacturer Upc Number
    012382545079
  • UPC_NO
    012382545079
  • Long Description
    The 54507 is a mounted flap wheel made with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1 in wheel width, and a weight of 0.15 lbs, suitable for fine finishing and smoothing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought