Motion
54509
Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter, 2 in Wheel Width
MI ITEM #01553845
MFR #54509
Your Price$38.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter, 2 in Wheel Width
MI ITEM #01553845
MFR #54509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.60/each(List $44.39)

Overview

Mfr description
54509 3" X 2" FLEXFINISH STEM
  • Ideal for producing satin or decorative finishes on irregular or contoured surfaces
  • Combination of non-woven and coated abrasive materials

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    2 in
  • Manufacturer Upc Number
    012382545093
  • UPC_NO
    012382545093
  • Long Description
    The 54509 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 2 in wheel width, and a weight of 0.26 lbs, ideal for fine finishing and blending of larger surfaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text