Motion
54510
Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 3 in Wheel Diameter, 2 in Wheel Width
MI ITEM #01553846
MFR #54510
Price$38.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 3 in Wheel Diameter, 2 in Wheel Width
MI ITEM #01553846
MFR #54510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.60/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    180
  • Long Description
    The 54510 is a mounted flap wheel made with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 2 in wheel width, and a weight of 0.26 lbs, ideal for fine finishing and blending larger surfaces.
  • Manufacturer Upc Number
    012382545109
  • UPC_NO
    012382545109

Overview

Mfr description
54510 3" X 2" FLEXFINISH STEM
  • Ideal for producing satin or decorative finishes on irregular or contoured surfaces
  • Combination of non-woven and coated abrasive materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought