Motion
55541
Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 3 in, Maximum RPM: 18000 RPM
MI ITEM #01553883
MFR #55541
List Price$20.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 3 in, Maximum RPM: 18000 RPM
MI ITEM #01553883
MFR #55541

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.61/each for your price

Overview

Mfr description
55541 FLEXFINISH UNITIZED WHEEL
  • Ideal for use in a broad range of surface conditioning applications from cleaning and finishing to deburring and light blending
  • Resist loading and perform consistently as new, fresh abrasive grains are exposed
  • Can be used in wet and dry applications
  • Designed for use on die grinders

Specifications

  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Manufacturer Upc Number
    012382555412
  • UPC_NO
    012382555412
  • Overall Width
    3.0000 in
  • Color
    Tan
  • Long Description
    The 55541 is a unitized non-woven deburring wheel featuring a 3 in wheel diameter, 1/4 in wheel thickness, 1/4 in center hole diameter, and Medium grade, suitable for blending tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text