Motion
56467
7" x 1/4" Wolverine Type 27 Grinding Wheel, A24R, 7/8" A.H.
Mi Item #01553949
MFR #56467
Price$5.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" x 1/4" Wolverine Type 27 Grinding Wheel, A24R, 7/8" A.H.
Mi Item #01553949
MFR #56467

Mfr description
56467 7" X 1/4" TYPE 27 GRINDING WHEEL
  • Aggressive cutting and grinding wheels that will get the job done fast
  • Excellent value for the professional that needs a tough, aggressive wheel
  • Triple fiberglass reinforcement provides added strength for aggressive stock removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.27/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Overall Height
    0.4500 in
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in
  • Weight
    1.00 lbs
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Bond Type
    Resinoid
  • Color
    Black
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grade
    Coarse
  • Grit Number
    24
  • Manufacturer Upc Number
    012382564674
  • Material
    Aluminum Oxide
  • UPC_NO
    012382564674
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)