Motion
56470
Vortec Pro Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 6600 rpm
MI ITEM #01553952
MFR #56470
Price$14.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 6600 rpm
MI ITEM #01553952
MFR #56470

Mfr description
56470 9" X 1/4" TYPE 27 GRINDING WHEEL
  • Aggressive cutting and grinding wheels that will get the job done fast
  • Excellent value for the professional that needs a tough, aggressive wheel
  • Triple fiberglass reinforcement provides added strength for aggressive stock removal
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.74/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in to 11.0000 UNC
  • Arbor Size
    5/8-11
  • Overall Height
    1.1000 in
  • Overall Length
    9.0000 in
  • Overall Width
    9.0000 in
  • Weight
    1.80 lbs
  • Wheel Diameter  
    9 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Threaded
  • Bond Type
    Resinoid
  • Color
    Black
  • Description Keyword
    5/8-11 Threaded Arbor
  • For Use With
    Carbon Steel
  • General Information
    Validity Date Determines Shelf Life
  • Grade
    Coarse
  • Grit Number
    24
  • Manufacturer Upc Number
    012382564704
  • Material
    Aluminum Oxide
  • Max Rpm
    6600 rpm
  • Package Quantity
    10
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    012382564704
  • Wheel Hardness
    R
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)