Motion
56489
Mounting Mandrel for Cut-off Wheels & Unitized Wheels w/1/4" Arbor Hole, 1/4" Stem
Mi Item #01553953
MFR #56489
Price$10.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounting Mandrel for Cut-off Wheels & Unitized Wheels w/1/4" Arbor Hole, 1/4" Stem
Mi Item #01553953
MFR #56489

Mfr description
56489 MOUNTING MANDREL
  • For 1/8" to 1/4" Type 1 Wheels Only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.95/each

Specifications

Dimensions

  • Overall Height
    0.7500 in
  • Overall Length
    6.3500 in
  • Overall Width
    4.0500 in
  • Weight
    0.07 lbs

Details

  • For Use With
    Cutoff Wheels
  • Manufacturer Upc Number
    012382564896
  • Type
    Mandrel
  • UPC_NO
    012382564896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)