Motion
56490
Mounting Mandrel for Cut-off Wheels w/3/8" Arbor Hole, 1/4" Stem
Mi Item #01553954
MFR #56490
Price$10.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounting Mandrel for Cut-off Wheels w/3/8" Arbor Hole, 1/4" Stem
Mi Item #01553954
MFR #56490

Mfr description
56490 MOUNTING MANDREL
  • For 1/8" to 1/4" Type 1 Wheels Only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.95/each

Specifications

Dimensions

  • Overall Height
    0.7000 in
  • Overall Length
    6.0000 in
  • Overall Width
    3.0500 in
  • Shank Diameter
    3/4 in
  • Weight
    1.00 lbs

Details

  • Fits Hole
    1/4 in
  • For Use With
    Cutoff Wheels
  • Manufacturer Upc Number
    012382564902
  • UPC_NO
    012382564902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)