Motion
56491
Mounting Mandrel for Cut-off Wheels, Combo Pack, 1/4" Stem, 1/4" & 3/8" Arbor Hole
Mi Item #01553955
MFR #56491
Price$26.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounting Mandrel for Cut-off Wheels, Combo Pack, 1/4" Stem, 1/4" & 3/8" Arbor Hole
Mi Item #01553955
MFR #56491

Mfr description
56491 MOUNTING MANDREL
  • Combo Pack covers 1/4" & 3/8" Arbor Hole needs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.41/each

Specifications

Dimensions

  • Overall Height
    0.7000 in
  • Overall Length
    0.7000 in
  • Overall Width
    2.1500 in
  • Weight
    0.10 lbs

Details

  • For Use With
    Cutoff Wheels
  • Manufacturer Upc Number
    012382564919
  • Type
    Mandrel
  • UPC_NO
    012382564919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)