Motion
56494
Tiger Abrasives Adapting Nuts, for 5/8"-11 Threads, 7/8" Arbor Hole
MI ITEM #01553956
MFR #56494
Your Price$43.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Abrasives Adapting Nuts, for 5/8"-11 Threads, 7/8" Arbor Hole
MI ITEM #01553956
MFR #56494

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.89/each(List $50.48)

Overview

Mfr description
56494 TIGER ABRASIVES ADAPTING NUTS
  • For use with Tiger, Vortec Pro and High Density Flap Discs

Specifications

  • Type
    Nut
  • For Use With
    Flap Discs
  • Manufacturer Upc Number
    012382564940
  • UPC_NO
    012382564940
  • Overall Length
    1.7000 in
  • Manufacturer Package Quantity
    1
  • Overall Height
    0.3000 in
  • Overall Width
    1.7000 in
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text