Motion
56495
Spanner Wrench for Tiger Abrasives Adapting Nuts
MI ITEM #01553957
MFR #56495
Your Price$31.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spanner Wrench for Tiger Abrasives Adapting Nuts
MI ITEM #01553957
MFR #56495

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.51/each(List $36.24)

Overview

Mfr description
56495 SPANNER WRENCH
  • For use with tiger, vortec pro and high density flap discs
  • Flap Disc Spanner Wrench

Specifications

  • Type
    Spanner Wrench
  • For Use With
    Flap Discs
  • Manufacturer Upc Number
    012382564957
  • UPC_NO
    012382564957
  • Overall Length
    7.9500 in
  • Manufacturer Package Quantity
    1
  • Overall Height
    1.8500 in
  • Overall Width
    2.2000 in
  • Weight
    0.44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought