Motion
59305
Trim-Kut Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 60 Grit
MI ITEM #01553980
MFR #59305
Your Price$2.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trim-Kut Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 60 Grit
MI ITEM #01553980
MFR #59305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.40/each(List $3.36)

Overview

Mfr description
59305 3" TRIM-KUT GRINDING DISC
  • Abrasive discs designed for light grinding and blending applications on a variety of materials
  • Abrasive grains are fused directly onto a wearable polymer backing, backing trims during use to expose new grains to the work surface
  • 3" discs are designed for use on drills or right angle air die grinders, and 4-1/2" discs are for use on right angle grinders

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Includes Center Hole
    Center Hole Included
  • Center Hole Thread Size
    5/16-18 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Upc Number
    012382593056
  • UPC_NO
    012382593056
  • Application
    Grinding
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Locking
  • Overall Diameter
    3.0000 in
  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in
  • Series
    Trim-Kut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text