Motion
59315
Trim-Kut Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #01553981
MFR #59315
Your Price$2.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trim-Kut Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #01553981
MFR #59315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.40/each(List $3.36)

Overview

Mfr description
59315 3" TRIM-KUT GRINDING DISC
  • Ideal for light grinding and blending applications on a variety of materials
  • Abrasive grains are fused directly onto a wearable polymer backing, resulting in a disc that requires no back-up pad
  • Designed for use on right angle air die grinders
  • Ideal for Light Grinding and Blending Applications on a Variety of Materials
  • Abrasive Grains are Fused Directly Onto a Wearable Polymer Backing, Resulting in a Disc That Requires No Back-Up Pad
  • Designed for Use on Right Angle Air Die Grinders

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Includes Center Hole
    Center Hole Included
  • Center Hole Thread Size
    5/16-18 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Upc Number
    012382593155
  • UPC_NO
    012382593155
  • Application
    Grinding
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Locking
  • Overall Diameter
    3.0000 in
  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in
  • Series
    Trim-Kut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought