Motion
59326
Trim-Kut Finish Disc Adapter -
MI ITEM #01553982
MFR #59326
List Price$5.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trim-Kut Finish Disc Adapter -
MI ITEM #01553982
MFR #59326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.58/each for your price

Overview

Mfr description
59326 TRIM-KUT ADAPTER

Specifications

  • Type
    Adapter
  • For Use With
    3" Trim-Kut Discs
  • Manufacturer Upc Number
    012382593261
  • UPC_NO
    012382593261
  • Manufacturer Catalog
  • Manufacturer Package Quantity
    25
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought