Motion
59327
Trim-Kut Mandrel, 1/4" Mandrel
MI ITEM #01553983
MFR #59327
List Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trim-Kut Mandrel, 1/4" Mandrel
MI ITEM #01553983
MFR #59327

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.45/each for your price

Overview

Mfr description
59327 TRIM-KUT MANDREL
  • For use with 3 in trim-kut discs
  • Trim-Kut 1/4" Mandrel

Specifications

  • Type
    Mandrel
  • For Use With
    3" Trim-Kut Discs
  • Manufacturer Upc Number
    012382593278
  • UPC_NO
    012382593278
  • Overall Length
    1.2500 in
  • Manufacturer Package Quantity
    25
  • Overall Height
    0.3500 in
  • Overall Width
    0.3500 in
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text