Motion
59491
4 Wolverine AO RFD 24AO Grit 5/8 Arbor Hole
MI ITEM #01553992
MFR #59491
Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Wolverine AO RFD 24AO Grit 5/8 Arbor Hole
MI ITEM #01553992
MFR #59491

Mfr description
59491 4" RESIN FIBER DISC
  • Ideal for Blending, Finishing and Surface Preperation
  • For use on right angle grinders
  • Even, clean cut-rate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.95/each

Specifications

Dimensions

  • Disc Diameter  
    4 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Backing Material
    Fiber
  • Color
    Brown
  • Grit Number
    24
  • Manufacturer Upc Number
    012382594916
  • Material Application
    Steel
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    0
  • UPC_NO
    012382594916

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)